29666-U
MSQ™ Caps with Septa, Mass Spec Quality
thread for 9 mm, natural PTFE/silicone septa (with slit), pkg of 100 ea
About This Item
Recommended Products
material
light blue polypropylene cap
natural PTFE/silicone septa (with slit)
description
Caps with little to no background contamination
MSQ
feature
closure type blue polypropylene hole cap
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
11.5 mm × 6 mm × 9 mm
septum thickness
1.0 mm
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 29665-U | 29320-U | 23245-U |
---|---|---|---|
light blue polypropylene cap, natural PTFE/silicone septa (with slit) | light blue polypropylene cap, natural PTFE/silicone septa | PTFE/silicone septum (with slit), dark blue polypropylene cap | PTFE face, PTFE septum face (PTFE 0.010" thick), PTFE/silicone , silicone body |
closure type blue polypropylene hole cap, closure type screw top vial | closure type blue polypropylene hole cap, closure type screw top vial | closure type blue polypropylene hole cap (bonded septa) | - |
Caps with little to no background contamination | Caps with little to no background contamination, MSQ | - | - |
pkg of 100 ea | pkg of 100 ea | pkg of 100 ea | pkg of 144 ea |
11.5 mm × 6 mm × 9 mm | 11.5 mm × 6 mm × 9 mm | 11.5 mm × 6 mm × 9 mm | - |
General description
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service