29659-U
Certified Vial Kit, Low Adsorption (LA) MRQ30 CD™ vial
volume 1.2 mL, MRQ30 Vial, clear glass vial, natural PTFE/silicone septa (with slit), thread for 9 mm, pkg of 100 ea
Synonym(s):
Low Adsorption Vial Kit
About This Item
Recommended Products
material
clear glass vial
light blue polypropylene cap
natural PTFE/silicone septa (with slit)
feature
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
1.2 mL
fitting
thread for 9 mm
compatibility
for use with Agilent/HP
for use with Thermo Fisher
for use with Waters
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | 29658-U | 29661-U | 29662-U |
---|---|---|---|
thread for 9 mm | thread for 9 mm | thread for 9 mm | thread for 9 mm |
1.2 mL | 1.2 mL | 0.3 mL | 0.3 mL |
clear glass vial, natural PTFE/silicone septa (with slit), light blue polypropylene cap | clear glass vial, light blue polypropylene cap, natural PTFE/silicone septa | clear glass vial, light blue polypropylene cap, natural PTFE/silicone septa | clear glass vial, light blue polypropylene cap, natural PTFE/silicone septa (with slit) |
for use with Agilent/HP, for use with Waters | for use with Agilent/HP, for use with Thermo Fisher, for use with Waters | - | for use with Agilent/HP, for use with Thermo Fisher, for use with Waters |
pkg of 100 ea | pkg of 100 ea | pkg of 100 ea | pkg of 100 ea |
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service