29175-U
Vial crimp seals, BiMetal (magnetic), 20 mm, with PTFE/silicone septa, pkg 100
gold seal, PTFE/silicone septa, diam. × thickness 20 mm × 3 mm
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
PTFE/silicone septa
gold seal
packaging
pkg of 100 ea
O.D.
20 mm
diam. × thickness
20 mm × 3 mm
compatibility
for use with 20mm crimp seal vial
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BiMetal caps are made of both tin and aluminum and are easier to crimp than tin 20mm seals. The sealing surface is aluminum and the inner diameter is made of tin to add the magnetic surface. These caps are available in a variety of colors.
Other Notes
We recommend using the plier-type decapper (part number 33283) to remove the bi-metal crimp seal. Due to the mechanics of the decapper, the plier-type decapper is less expensive and works better that the Hand Decapper (p/n 33283) for this application.
related product
Product No.
Description
Pricing
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service