27296
Headspace vial, beveled top, rounded bottom
volume 20 mL, beveled finish clear glass vial, O.D. × H 22.6 mm × 75 mm, pkg of 100 ea
About This Item
Recommended Products
material
beveled finish clear glass vial
round bottom
feature
closure type crimp top vial
packaging
pkg of 100 ea
O.D. × H
22.6 mm × 75 mm
volume
20 mL
fitting
thread for 20 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 58703 | 58698-U | 58699 |
---|---|---|---|
gas chromatography (GC): suitable | - | - | - |
25 ft × 1/4 in. (6.35 mm) × 0.228 in. (5.8 mm) | - | - | - |
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service