Skip to Content
Merck
All Photos(1)

Key Documents

20533

Supelco

PTFE Tubing

tubing L × O.D. × I.D. 25 ft × 1/4 in. (6.35 mm) × 0.228 in. (5.8 mm)

Synonym(s):

TUBING,PTFE,1/4 ODX25F

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720

Pricing and availability is not currently available.

material

PTFE (TFE)
PTFE tubing

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

25 ft × 1/4 in. (6.35 mm) × 0.228 in. (5.8 mm)

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
5870358698-U58699
technique(s)

gas chromatography (GC): suitable

technique(s)

-

technique(s)

-

technique(s)

-

tubing L × O.D. × I.D.

25 ft × 1/4 in. (6.35 mm) × 0.228 in. (5.8 mm)

tubing L × O.D. × I.D.

-

tubing L × O.D. × I.D.

-

tubing L × O.D. × I.D.

-

General description

Polytetrafluoroethylene (PTFE) is a fluoropolymer which is the most lubricious polymer with low co-efficient of friction.[1] PTFE tubing is chosen due to its excellent hydrophobicity, chemical inertness, and ability to withstand high pressures.[2] It can be suitable to protect the optical fibres.[3]
Maximum temperature of 240 °C.

Application

PTFE tubing may be used to connect the gas lines to the ports during gas chromatography-mass spectrometry analysis of volatile organic compounds from potato tubers inoculated with Phytophthora infestans or Fusarium coeruleum.[4]

Storage Class Code

11 - Combustible Solids


  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Buddy D. Ratner et. Al.
    Biomaterials Science: An Introduction to Materials in Medicine, 93-93 (2012)
    K. T. V. Grattan, B.T. Meggitt
    Optical Fiber Sensor Technology: Applications and systems, 3, 36-36 (1999)
    Gas chromatography-mass spectrometry analyses of volatile organic compounds from potato tubers inoculated with Phytophthora infestans or Fusarium coeruleum.
    De Lacy Costello, B. P. J., et al.
    Plant Pathology, 50, 489-496 (2001)
    Tania Nolan, Stephen A. Bustin
    PCR Technology: Current Innovations, 164-164 (2013)

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service