Skip to Content
Merck
All Photos(1)

Key Documents

27111

Supelco

Vials, screw top, clear glass (vial only)

volume 4 mL, clear glass vial, thread for 13-425, O.D. × H × I.D. 15 mm × 45 mm × 8 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
Pricing and availability is not currently available.

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

Application

It has been used in vapour trap for determining atmospheric water vapour for isotopic analysis.[1] It was also used in solid phase microextraction (SPME) combined with gas chromatography/mass spectrometry (GC/MS) method during the determination of the oxidation of freeze-dried chicken myofibrils spiked with methyl linoleate.[2]

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid phase microextraction- gas chromatography for quantifying headspace hexanal above freeze-dried chicken myofibrils.
Goodridge, Carolyn F., et al.
Journal of Agricultural and Food Chemistry, 51.15, 4185-4190 (2003)
A rapid method for the sampling of atmospheric water vapour for isotopic analysis.
Peters, Leon I., and Dan Yakir.
Rapid Communications in Mass Spectrometry, 24.1, 103-108 (2010)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service