26256
SGE Gas Tight Syringe, Fixed Needle
10F-GT, volume 10 μL, needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm
Synonym(s):
SYRINGE SGE 10UL FN GASTIGHT®, PT#2, 26GA
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
bevel tip stainless steel needle (point style 2)
needle size
26 ga
feature
needle type LTN (fixed)
packaging
pkg of 1 ea
manufacturer/tradename
SGE 002200
needle L × O.D.
50 mm × 0.47 mm
volume
10 μL
Looking for similar products? Visit Product Comparison Guide
General description
- SGE gas tight syringe with fixed needle, Model: 10F-GT.
- Made of borosilicate glass, PTFE plunger tips and KEL-F Luer cones.
- Autoclavable syringes but the plunger should be removed.
- Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
- Maximum inertness for liquid or gas samples.
- Suitable for manual dispenser/diluter applications.
- High accuracy of dispensed volume.
Legal Information
GASTIGHT is a registered trademark of Hamilton Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Continuous flow 2H/1H and 18O/16O analysis of water samples with dual inlet precision.
Gehre, M., et al.
Rapid Communications in Mass Spectrometry, 18.22, 2650-2660 (2004)
Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service