HAM80075
Hamilton® syringe
model, volume × L 10 μL × 51 mm, needle gauge 26s
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
NACRES:
NB.03
Recommended Products
material
Gastight syringe
feature
autoclavable: no
model
manufacturer/tradename
Hamilton 80075
parameter
10-50 °C temp. range (50-122 °F)
1000 psig pressure
I.D. × O.D.
0.46 mm × 6.6 mm
needle I.D. × O.D.
0.13 mm × 0.47 mm
needle gauge
26s
volume × L
10 μL × 51 mm
Related Categories
General description
Hamilton model 1701 N 10 µL volume syringe having a cemented 26s guage, 2 inch needle with point style 3 blunt tip.
Application
- in HPLC injection
- sample pipetting
Legal Information
Hamilton is a registered trademark of Hamilton Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service