Z743397
Direct Thermal Cryo-Tags®
yellow, L × W 1.50 in. × 0.50 in., pkg of 750 roll of
Synonym(s):
cryogenic vial labels, freezer labels
About This Item
Recommended Products
packaging
pkg of 750 roll of
manufacturer/tradename
Diversified Biotech DTCR-2000-Y
parameter
temp. range at 70 to -196 °C
technique(s)
cryopreservation: suitable
L × W
1.50 in. × 0.50 in.
color
yellow
compatibility
Important note for Customers outside of USA: Our Direct Thermal labels are designed to work with U.S. Model Dymo printers only. Labels are not compatible with European DYMO printers.
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service