These are blank labels that are used for hand-labeling cryogenic vials, microtubes, test tubes, glass vials, beakers, and metal racks. These are not suitable laser printers.
Z366218
Cryo-Babies® Labels
white, L × W 1.28 in. × 0.5 in., roll of 1000 labels
Synonym(s):
cryogenic vial labels, freezer vial labels
About This Item
Recommended Products
material
(Polyvinyl)
white
packaging
roll of 1000 labels
manufacturer/tradename
Diversified Biotech CRY-1000
technique(s)
cryopreservation: suitable
L × W
1.28 in. × 0.5 in.
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Are these laser printer sheets?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service