Z330353
BRAND® dropper bottle, PTFE
capacity 50 mL
Synonym(s):
dropping bottle, dropping bottles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
PTFE bottle
cylindrical bottle
narrow-mouth bottle
white bottle
Joint
joint threaded neck
feature
with cap
packaging
pkg of 1 ea
manufacturer/tradename
BRAND 125328
capacity
50 mL
diam. × H
43 mm × 100 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
PTFE, flexible outstanding chemical resistance. Dropper nozzle with screw-cap.
Other Notes
BR125328 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service