WHA10462701
Whatman® Puradisc 30 syringe filters
Puradisc 30 syringe filter, cellulose acetate, 0.2 μm, 50/pk
Synonym(s):
F0303, disposable syringe filters
About This Item
material
cellulose acetate membrane
polycarbonate housing
sterility
non-sterile
packaging
pack of 50
manufacturer/tradename
Whatman 10462701
Whatman Article No. 28415782 (US reference)
diam.
30 mm
filtration area
5.7 cm2
volume
≤100 mL
color
red
pore size
0.2 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Puradisc syringe filters for routine syringe filtration
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds. Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate. Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
Cellulose acetate syringe filters
Cellulose acetate syringe filters exhibit very low protein binding, so they are suitable for protein recovery applications. They are hydrophilic, making them functional with aqueous and alcoholic media although they have limited solvent resistance.
Features and Benefits
- Standard inlet and outlet luer connectors.
- Optional sterile, medical-grade blister pack.
- Tube-tip format (optional) for accurate dispensing into a micro-vial.
- Choice of membrane or glass microfiber filter media.
- Choice of filter sizes (4 mm, 13 mm, or 3NA mm) to minimize sample loss.
- Sterile option for critical applications.
Suitability
Other Notes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service