TMO382099-0500
Nalgene® Certified Low Particulate narrow-mouth bottle
natural high-density polyethylene, volume 500 mL, case of 48 ea
Synonym(s):
HDPE bottle, certified nalgene bottle
About This Item
Recommended Products
material
natural high-density polyethylene
packaging
case of 48 ea
manufacturer/tradename
Nalgene 382099-0500
capacity
500 mL
volume
500 mL
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | TMO382099-0250 | TMO382099-1000 | TMO312085-0004 |
---|---|---|---|
500 mL | 250 mL | 1000 mL | 125 mL |
Nalgene 382099-0500 | Nalgene 382099-0250 | Nalgene 382099-1000 | Nalgene 312085-0004 |
case of 48 ea | case of 72 ea | case of 24 ea | case of 500 ea |
500 mL | 250 mL | 1000 mL | 125 mL |
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service