Skip to Content
Merck
All Photos(1)

Key Documents

R5026

Sigma-Aldrich

Four-way microtube rack

blue

Synonym(s):

adapable tube rack, tube rack, tube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35
Pricing and availability is not currently available.

material

polypropylene (heavy duty)

description

Autoclavable

feature

Holds 12 x 15 mL tubes
Holds 32 x 0.5 mL tubes
Holds 32 x 1.5-2 mL tubes
Holds 4 x 50 mL tubes

manufacturer/tradename

Heathrow Scientific HS29022B
Heathrow Scientific

size

174x95x52 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

  • Racks feature a unique system of tabs and slots, which facilitate easy assembly and sturdy fit.
  • A four-way microtube rack can be connected end-to-end or side-to-side to create a large rack to fit various benchtop applications.
  • Alphanumeric identification enables quick location and retrieval of tubes.
  • The racks can hold 4 × 50 mL conical tubes, 12 × 15 mL conical tubes, 32 × 1.5 mL microtubes, or 32 × 0.5 mL microtubes.
Racks feature a unique system of tabs and slots, which facilitate easy assembly and sturdy fit. The racks can hold 4 × 50 mL conical tubes, 12 × 15 mL conical tubes, 32 × 1.5 mL microtubes or 32 × 0.5 mL microtubes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service