Skip to Content
Merck
All Photos(1)

Key Documents

N2147

Sigma-Aldrich

Nutrient Mixture F-10 Ham

With HEPES, without sodium bicarbonate and ʟ-glutamine, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

Ham’s F-10

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352207
NACRES:
NA.75

product name

Nutrient Mixture F-10 Ham, With 20 mM HEPES, without sodium bicarbonate and L-glutamine, liquid, sterile-filtered, suitable for cell culture

Quality Level

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

pH

>7.2

components

HEPES: 20 mM
L-glutamine: no
sodium pyruvate: 0.11 g/L
phenol red: yes
NaHCO3: no

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Reconstitution

Supplement with 0.146 g/L L-glutamine.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Xiukun Wang et al.
Development (Cambridge, England), 146(13) (2019-06-14)
Epigenetic regulation, including histone-to-protamine exchanges, controls spermiogenesis. However, the underlying mechanisms of this regulation are largely unknown. Here, we report that PHF7, a testis-specific PHD and RING finger domain-containing protein, is essential for histone-to-protamine exchange in mice. PHF7 is specifically

Articles

Nutrient Mixture F-10 Ham Formulation

Nutrient Mixture F-10 Ham Formulation

Nutrient Mixture F-10 Ham Formulation

Nutrient Mixture F-10 Ham Formulation

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service