L5289
Laser Tough-Tags™
L × W 23 mm × 8 mm
Synonym(s):
solvent resistant labels, temperature resistant labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
55121611
NACRES:
NB.35
Recommended Products
material
polyester
white
packaging
pack of 3,850 ea (154 labels per sheet)
manufacturer/tradename
Diversified Biotech LTTM-1000
technique(s)
PCR: suitable
L × W
23 mm × 8 mm
Looking for similar products? Visit Product Comparison Guide
General description
Tough-Tags are chemically inert labels that strongly adhere to microtubes, test tubes, storage boxes and other microscope slides. They are temperature resistant from 121°C to –40°C and withstand autoclaving, boiling water baths, freezer temperatures, organic solvents and caustic agents. For best adhesion it is recommended that siliconized surfaces be avoided.Tough-Tags are perfect for accurately identifying important samples stored in tubes, microplates or boxes that will be autoclaved or stored in moderate freezer temperatures.
Application
Ideal for 0.2 mL PCR tubes
Legal Information
Tough-Tags is a trademark of Diversified Biotech
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service