HS120661
Mini led light box
L × W × H 161 mm × 135 × 44
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123300
NACRES:
NB.79
Recommended Products
manufacturer/tradename
Heathrow Scientific HS120661
L × W × H
161 mm × 135 × 44
Related Categories
General description
Mini LED Light Box saves bench space and can be stored in a drawer.
Features and Benefits
- Slim light panel LED light source.
- Color temperature 5,300K +/- 270K
- Viewing area 125 x 100 mm (5" x 4") is perfect for quick screening of 96-well plates, Petri dishes, electrophoresis gels, slides, and transparencies
- Powered by six 1.5V AAA (included)
- Dimensions: 6.2 x 5.9 x 0.6 in (158 x 150 x 14 mm)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service