CLS6776
Corning® LSE™ vortex mixers
vortex mixer w/ standard tube head, 230 V, EU plug, 1/cs
Synonym(s):
laboratory mixer shaker, laboratory mixers, vortexers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103814
NACRES:
NB.61
Recommended Products
AC/DC input
230 V AC, Schuko plug
feature
CE compliant
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 6776
parameter
0-3400 rpm speed
L × W × H
14 cm × 16 cm × 13 cm
weight
2.2 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Corning variable speed LSE vortex mixer provides fast, efficient mixing with minimal vibration. The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes.
- Variable speed for gentle to vigorous mixing
- Optimized counter balance for minimal vibration
- Lightweight and portable
- Includes cup head for all standard microtubes and centrifuge tubes
- Mix a variety of tubes and plates with optional accessory heads
- Touch and continuous mix modes
Legal Information
Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.
accessory
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service