CLS432009
Corning® CoolCell™ FTS30
freezing container, (30 x 1 mL or 2 mL cryogenic vials), pink
Synonym(s):
cryovials
About This Item
Recommended Products
material
foamed PE
feature
Holds 30 x 1-2 mL cryovials
packaging
pkg of 1
manufacturer/tradename
Corning 432009
technique(s)
cryopreservation: suitable
H × diam.
11.5 cm × 16.5 cm , 12.7mm well diameter
color
pink
capacity
(30 x 1 mL or 2 mL cryogenic vials)
Looking for similar products? Visit Product Comparison Guide
General description
- For 30 standard 1.0 mL to 2.0 mL cryogenic vials.
- Controlled micro-convection for uniform freezing of 30 vials.
- Removable vial tray for one-step transfer of samples into and out of freezing chamber.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service