Skip to Content
Merck
All Photos(1)

Key Documents

CLS431281

Corning® Erlenmeyer baffled cell culture flasks

capacity (2 L), PETG, sterile; γ-irradiated

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

PETG
flat bottom flask
orange polypropylene cap
polycarbonate flask

sterility

sterile; γ-irradiated
sterile; γ-irradiated

feature

RNase and DNase free
disposable
graduations
Disposable
Vented Cap

packaging

pkg of 1 pkg
case of 6 ea

manufacturer/tradename

Corning 431281

capacity

(2 L)

top thread

suitability

suitable for (ideal for all shaker culture applications as well as liquid handling and storage)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Erlenmeyer Baffled Cell Culture Flasks

Corning baffled bottom Erlenmeyer flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile. The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.

Features and Benefits:

More Robust
  • Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
  • Unlike glass, flasks will not break when dropped

More Reliable
  • RNase- and DNase-free
  • Molded-in-graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individual packaged and radiation sterilized
  • All flasks have the highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic

Note: Erlenmeyer flasks can be used with Corning LSE orbital shaker

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service