CLS2975244
Corning® cover glasses
rectangular, No. 1, W × L 24 mm × 40 mm
Synonym(s):
coverslips, glass covers, slide covers
About This Item
Recommended Products
material
borosilicate glass
rectangular
packaging
pack of 100 ea
case of 1000 ea
manufacturer/tradename
Corning 2975-244
W × L
24 mm × 40 mm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Y0001588 | Y0001587 | Y0001571 |
---|---|---|---|
pharmaceutical primary standard | pharmaceutical primary standard | pharmaceutical primary standard | pharmaceutical primary standard |
pharmaceutical (small molecule) | pharmaceutical (small molecule) | pharmaceutical (small molecule) | pharmaceutical (small molecule) |
neat | neat | neat | neat |
atomoxetine | atomoxetine | atomoxetine | naloxone |
2-8°C | 2-8°C | 2-8°C | 2-8°C |
Features and Benefits
- Corning® cover glasses are made from optically clear borosilicate glass.
- Chemically resistant cover glasses are not affected by weathering or surface attachment.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service