AXYSCT5MLS
Screw-cap tubes and caps, self-standing, unassembled
capacity 5 mL, blue, sterile
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.11
Recommended Products
material
blue
conical bottom tube
screw top cap
sterility
sterile
feature
graduations
packaging
pack of 25 ea
case of 500 ea
manufacturer/tradename
Axygen Inc SCT-5ML-S
Corning
capacity
5 mL
color
clear
fitting
cap (screw cap)
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Unassembled and made up of virgin polypropylene
- Free from RNase-/DNase and human DNA
- Large, frosted writing area with graduation at intervals of 1.0 mL
- Tight fit between the tube and the cap ensures a leak-proof seal
- Sterile and nonpyrogenic in nature
Legal Information
Corning is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service