Z802875
Hellma® fluorescence cuvettes, Micro
High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10x2 mm, chamber volume 700 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
NACRES:
SB.32
Recommended Products
material
Suprasil® quartz
description
4 windows
manufacturer/tradename
Hellma 104.002F-QS
Hellma
parameter
200-2500 nm spectral range
technique(s)
photometry: suitable
H × W × D
45 mm × 12.5 mm × 12.5 nm
chamber volume
700 μL
pathlength
10x2 mm
detection method
fluorometric
Looking for similar products? Visit Product Comparison Guide
General description
with PTFE lid
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service