Skip to Content
Merck
All Photos(1)

Key Documents

26215

Hamilton® Modified Microliter syringe, removable needle

7000.5 ASRN, volume 0.5 μL, needle size 26s ga (cone tip), needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

26s ga (cone tip)

feature

needle type ASRN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 86274

needle L

43 mm (1.71 in.)

volume

0.5 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. Syringes can be replaceable or cemented.
Sample is contained in the needle.

Application

It may be used during rapid analysis of methoxyacetophenone and anisaldehye isomers in urine samples using dynamic liquid phase nanoextraction coupled to GC/MS.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dynamic liquid phase nanoextraction coupled to GC/MS for rapid analysis of methoxyacetophenone and anisaldehye isomers in urine.
Wu, Hui?Fen, and Jyh?Hao Yen
Journal of Separation Science, 31.12, 2295-2302 (2008)
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Kevin Robards, P.E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 02-Dec, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service