22182
Cellulose Chromatography Resin
acid washed, from spruce, 100-700 mesh
Synonym(s):
Cellulose powder, Cotton linters
About This Item
Recommended Products
product name
Cellulose, acid washed, from spruce, for column chromatography
biological source
spruce
Quality Level
grade
for column chromatography
form
powder
quality
acid washed
technique(s)
LPLC: suitable
fiber L
0.02-0.15 mm
impurities
≤0.05% ether extract
ign. residue
~0.01%
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | C6288 | C6429 | 22197 |
---|---|---|---|
20-150 μm | (medium) | - | - |
polymer | - | - | - |
size exclusion (SEC) | - | - | - |
powder | fibers | powder | powder |
LPLC: suitable | - | cell culture | insect: suitable | thin layer chromatography (TLC): suitable |
General description
Application
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service