20979
Hamilton® syringe, 7000 series, knurled hub
7101, volume 1 μL, needle size 22s ga (bevel tip), needle L 70 mm (2.75 in.)
About This Item
Recommended Products
material
bevel tip stainless steel needle (point style 2)
needle size
22s ga (bevel tip)
feature
Sample contained in needle (no dead volume)
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 86211
needle L
70 mm (2.75 in.)
volume
1 μL
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 20728 | 20731 | 24592 |
---|---|---|---|
pkg of 1 ea | pkg of 1 ea | pkg of 1 ea | pkg of 1 ea |
22s ga (bevel tip) | 24 ga (blunt tip) | 25s ga | 23 ga (bevel tip) |
Sample contained in needle (no dead volume) | Sample contained in needle (no dead volume) | needle Sample contained in needle (no dead volume) | Sample contained in needle (no dead volume) |
Hamilton 86211 | Hamilton 88000 | Hamilton 80100 | Hamilton 88511 |
70 mm (2.75 in.) | 70 mm (2.75 in.) | 70 mm (2.75 in.) | 70 mm (2.75 in.) |
General description
- Rapid injection of minute volumes
- Eliminates dead volume by placing the sample in the needle
- Leak-proof at injection pressures up to 6000 psi
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.
Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.
Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.
Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service