SLGPB5010
Millex® polyethersulfone inline filter
pore size 0.22 μm, diam. 50 mm, sterile, hydrophilic, 1/4-1/2 in. hose barb with outlet bell
Synonym(s):
0.22 μm PES syringe filter, Express PLUS™ PES in-line filter, Millex-GP in-line filter with filling bell, Millex® 50 mm Filter Unit, Millex® GP50, disposable syringe filter, polyethersulfone syringe filter, sterile pressure filter unit
About This Item
Recommended Products
material
methacrylate-butadiene-styrene (MBS) housing
polyethersulfone membrane
Quality Level
sterility
γ-irradiated
sterile
product line
Millex®
feature
holdup volume< 1 mL
hydrophilic
Research Use Only (RUO)
manufacturer/tradename
Millex®
parameter
3.3 bar max. inlet pressure (50 psi)
45 °C max. temp.
~390 mL/min water flow rate at 15 psig
technique(s)
fast flow filtration: suitable
low protein-binding filtration: suitable
pressure filtration: suitable
sterile filtration: suitable (sterilization of tissue culture media, protein solutions or aqueous solutions)
diam.
50 mm
filtration area
19.6 cm2 (3 in2)
housing diam.
62 mm
inlet to outlet H
96 mm , including bell
volume
4000-8000 mL
matrix
Express PLUS™
pore size
0.22 μm
input
tissue culture medium
aqueous solution(s)
fitting
inlet stepped hose barb (1/4-1/2 in, with Female Luer slip interior)
outlet filling bell
shipped in
ambient
General description
Application
Preparation Note
- For use with peristaltic pump, a pump drive and pump head that delivers a constant speed of 60 revolutions per minute (rpm) is recommended. This generates an average flow rate of 100 mL/min.
- Recommended tubing: 4-9.5 mm I.D. silicone rubber or latex tubing
Other Notes
- For use with peristaltic pump, a pump drive and pump head thatdelivers a constant speed of 60 revolutions per minute (rpm) is recommended. This generates anaverage flow rate of 100 mL/min.
- Recommended tubing: 4-9.5 mm I.D. silicone rubber or latex tubing
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service