SLGP033N
Millex™ polyethersulfone syringe filter
pore size 0.22 μm, diam. 33 mm, non-sterile, hydrophilic, PFAS Validated
Synonym(s):
0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, syringe filter
About This Item
Recommended Products
material
polyethersulfone membrane
polypropylene housing
Quality Level
Agency
PFAS Validated
suitable for EPA 1633
suitable for EPA 537.1
sterility
non-sterile
product line
Millex™
feature
holdup volume≤ 80 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)
technique(s)
UHPLC: suitable
analytical sample preparation: suitable
fast flow filtration: suitable
low protein-binding filtration: suitable
H
27 mm
diam.
33 mm
filtration area
4.5 cm2
volume
100 mL
color
green
matrix
Millipore Express®
pore size
0.22 μm
input
sample type aqueous solution(s)
sample type mild organic solution(s)
bubble point
≥4.3 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet
male Luer outlet slip
application(s)
PFAS testing
shipped in
ambient
General description
- Validated for low levels of 42 PFAS compounds. These compounds are included in EPA 537.1 and EPA 1633. All compounds tested were below the reporting limit. Additional information is available in both the User Guide and Certificate of Quality
- Low protein binding to minimize interaction with your sample and maximize recovery
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Application
Specifications
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Data and recommended filtration products for PFAS testing using Modified EPA 1633.
View data on fluorinated extractables, recovery, and recommended filtration products for PFAS testing using Modified EPA 537.1.
View data on fluorinated extractables, recovery, and recommended filtration products for PFAS testing using Modified EPA 537.1.
View data on fluorinated extractables, recovery, and recommended filtration products for PFAS testing using Modified EPA 537.1.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service