Skip to Content
Merck
All Photos(1)

Key Documents

870604P

Avanti

oxPAPC

Avanti Research - A Croda Brand 870604P, powder

Synonym(s):

oxPAPC, Oxidized 1-palmitoyl-2-arachidonoyl-sn-glycero-3-phosphocholine

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352211
NACRES:
NA.25

form

powder

packaging

pkg of 1 × 500 μg (870604P-500ug)

manufacturer/tradename

Avanti Research - A Croda Brand 870604P

lipid type

phosphoglycerides
phospholipids

shipped in

dry ice

storage temp.

−20°C

General description

Oxidized 1-palmitoyl-2-arachidonoyl-sn-glycero-3-phosphorylcholine (OxPAPC) is a mixture of oxidized phospholipid and a bioactive constituent of oxidized low-density lipoproteins (LDLs).

Application

Oxidized 1-palmitoyl-2-arachidonoyl-sn-glycero-3-phosphorylcholine (OxPAPC) is suitable for use to stimulate murine alveolar macrophages in vitro. It is also suitable for use to study its effects on human aortic endothelial cell metabolic reprogramming.

Biochem/physiol Actions

Oxidized 1-palmitoyl-2-arachidonoyl-sn-glycero-3-phosphorylcholine (OxPAPC) show barrier-protective effects on human pulmonary endothelial monolayers. This lipid induce endothelial dysfunction by stimulating both pro- and anti-inflammatory pathways. OxPAPC is highly accumulated in atherosclerotic lesions and other sites of chronic inflammation.

Packaging

5 mL Clear Glass Sealed Ampule (870604P-500ug)

Legal Information

Avanti Research is a trademark of Avanti Polar Lipids, LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Signal transduction pathways activated in human pulmonary endothelial cells by OxPAPC, a bioactive component of oxidized lipoproteins
Birukov KG, et al.
Microvascular Research, 67(1), 18-28 (2004)
Arid5a-deficient mice are highly resistant to bleomycin-induced lung injury
Dubey PK, et al.
International Immunology, 29(2), 79-85 (2017)
Identification of prostaglandin E2 receptor subtype 2 as a receptor activated by OxPAPC
Li R, et al.
Circulation Research, 98(5), 642-650 (2006)
Oxidized phospholipids regulate amino acid metabolism through MTHFD2 to facilitate nucleotide release in endothelial cells.
Hitzel J, et al.
Nature Communications, 9(1), 2292-2292 (2018)
Corinne M Spickett et al.
Free radical biology & medicine, 51(12), 2133-2149 (2011-10-11)
Phospholipids are complex and varied biomolecules that are susceptible to lipid peroxidation after attack by free radicals or electrophilic oxidants and can yield a large number of different oxidation products. There are many available methods for detecting phospholipid oxidation products

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service