Z759074
KDS Legato™ 111, dual syringe nanoliter infuse/withdraw pump
AC/DC input 100 - 240 V AC, US 3-pin plug
Synonym(s):
dosin pumps, infusion pumps, pump infusion
About This Item
Recommended Products
feature
CSA approved
accuracy± 0.5%
1 channel
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788111
parameter
-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)
size
22.6 cm × 19.05 cm × 15 cm
volume
0.0005-10 mL
weight
2.66 kg (5.9 lb)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features:
- Holds one or two syringes from 0.5 μL to 10 mL
- High resolution color touch screen
- Unparalled ease of use
- Touch pad "lock" feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 30 lbs linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O & TTL interface
- Continuous mode of operation
- Spill dam
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service