Z742539
MyTemp™ 65HC Digital heating and cooling incubator, includes two stainless steel shelves
AC/DC input 230 V AC, EuroPlug
Synonym(s):
benchmark scientific incubator, incubator with heating and cooling
About This Item
Recommended Products
material
stainless steel (shelf 12x15 inch)
feature
accuracy 0.5 °C (at 37 C)
incremental 0.1 °C
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific H2265-HC-E
parameter
0-60 °C temp. range
capacity
65 L × 2.3 ft3
(65L/2.3 cu ft)
size
15.75 in. (40 cm) × 12.75 in. (32 cm) × 19.75 in. (50 cm), interior
21.25 in. (54 cm) × 21 in. (53 cm) × 39.35 in. (99 cm), exterior
weight
117 lb (56 kg)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Uniform heat transfer using stainless-steel internal chamber and forced-air technology.
- Built-in internal power outlet for shaker, rockers, etc.
- Designed for floor standing use or on bench-tops less than 32" tall
- Suitable for BOD and Drosophila applications.
- Large digital display for visualizing the temperature and incubation time.
- Provided with internal light for improved visualization of the chamber.
- The powerful compressor maintains 0°C.
- Supplied with two adjustable-height shelves.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service