Skip to Content
Merck
All Photos(3)

Key Documents

Z742277

DURAN® replacement silicone gasket for the GL 45 stainless steel connection cap

diam. × thickness 40.5 mm × 3 mm, opening I.D. 28 mm

Synonym(s):

292232805

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

manufacturer/tradename

DURAN® 292232805

diam. × thickness

40.5 mm × 3 mm

opening I.D.

28 mm

General description

A robust and resistant hose connection system for DURAN® GL 45 laboratory and media bottles of all sizes. The bottle cap adapter simplifies the aseptic transfer of liquids within closed and sterile systems. The push-on tubing connectors on the inside and outside of the cap are suitable for connecting flexible tubing with an internal diameter of 8.0 mm. The freely rotating stainless steel middle piece allows the bottle to be opened without having to disconnect the tube connections. Connections and middle piece are made of stainless steel type 316L (1.4404/S31603). The silicone seal and the red GL 45 screw cap made of PBT ensure a liquid-tight seal. Wide temperature application range (up to 180 °C). Autoclavable (at 121 or 134 °C). With lot specific Retrace Code.

Features and Benefits

  • Manufactured from stainless steel type 316L, PBT, and silicone
  • Aseptic handling of liquids in pharmaceutical, biopharma and biotechnology applications: Easier attachment of flexible tubing by means of barbed connectors
  • The one, two or three push-on tubing connectors on the upper and lower side are suitable for connecting flexible hoses with an internal diameter of 8.0 mm, such as Sani-Tech Ultra (ULTRA-C-312) silicone tubes
  • The freely rotating stainless steel insert allows the bottle to be opened without disconnecting the tube connections
  • Simplified transfer of liquids within closed and sterile systems through the bottle cap adapter
  • All parts are fully welded, to prevent inclusions and cavities
  • Hygienic, electropolished surface for efficient cleaning and sterilization
  • Supplied complete with a USP <88> Class VI silicone O-ring gasket and a PBT GL 45 screw cap to provide a hygienic hermetic seal
  • Lot coded for tracability and lot specific certification
  • Replacement USP Class VI silicone O-ring gasket and PBT GL 45 screw open topped cap are available

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service