Skip to Content
Merck
All Photos(1)

Key Documents

Z672394

IKA® C-MAG MS magnetic stirrers

C-MAG MS magnetic stirrer, 230V UK plug

Synonym(s):

laboratory stirrers, magnetic plate stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

AC/DC input

230 V AC, UK plug

material

ceramic plate

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 3582202
IKA C-MAG MS4

parameter

100-1500 rpm speed

platform size

120 mm × 120 mm

stirrer volume

5 L

weight

6.5 lb

Looking for similar products? Visit Product Comparison Guide

General description

  • Stirs viscous materials with a maximum volume 15 L
  • Strong magnet: High magnetic adhesion prevents stir bar decoupling
  • Ceramic top: Seamless one-piece glass-ceramic top provides excellent resistance to chemicals
  • Elevated control panel: Minimizes contact with spills and allows for easy reading and adjustment of controls
  • Protection class IP 21

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service