Skip to Content
Merck
All Photos(1)

Key Documents

Z569879

2mag MIXcontrol eco control unit for MIXdrive

AC/DC input 100 - 240 V AC (supplied with 2-pin Europlug, UK, US and Australian plugs)

Synonym(s):

control unit, power bank, power unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

AC/DC input

100 V / 240 V, 50-60 Hz

packaging

pack of 1 ea

manufacturer/tradename

2mag 90100

parameter

120-1.200 rpm speed

W × D × H

65 mm × 50 mm × 45 mm

weight

0.50 kg

output

10 W (stirring power)

Looking for similar products? Visit Product Comparison Guide

General description

Control unit for small to medium volumes and the connection of one stirring dirve MIXdrive, 10W stirring power, speed range from 100 to 1,200 rpm, SoftStart for reliable catching/centering and safe accelerating of the stirring bar.

Interfaces: 0-10 volts, 4-20 mA, RS232, USB, Ethernet.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service