Skip to Content
Merck
All Photos(2)

Key Documents

Z556661

Sigma-Aldrich

Aldrich® Benchclamp 3-prong

dual adjustment, size S

Synonym(s):

bench clamps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

size

S

L × diam.

102 mm × 8 mm , arm

jaw capacity

0-46 mm

prong W

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich benchclamp clamps have a nickel-plated finish and are corrosion resistant. The clamps come with slip-on fiberglass finger covers. The Grippy Knob design has a round nut which is easy to turn making tightening the clamps around glassware fast and convenient.

Round extension arms allow the clamps to be rotated 360°. Extension arms allow placement of apparatus at various distances from lab frames. Supplied with vinyl and fiberglass prong covers for high temperature applications.

NOTE: An additional clamp holder is required to attach clamps to frames or other apparatus.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service