Z517712
Large-capacity addition funnel
capacity 1 L, joint: ST/NS 29/32
Synonym(s):
funnel glass, glass funnel, glass funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
Joint
joint: ST/NS29/32
H
580 mm
O.D.
80 mm
capacity
1 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With pressure-equalization arm, 0-3 mm PTFE needle stopcock for precise addition-rate control, and 24/40 joints.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service