Skip to Content
Merck
All Photos(1)

Key Documents

Z516517

Sigma-Aldrich

Aldrich® heavy-duty Vigreux, jacketed distillation head

Joints: ST/NS 14/20 (2), thermometer joint: ST/NS 10/18

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

thermometer joint: ST/NS10/18
Joints: ST/NS14/20 (2)

O.D.

25 mm

condenser L

150 mm

immersion depth

50 mm

Looking for similar products? Visit Product Comparison Guide

General description

These distillation heads are designed with heavier tubing and extra support to withstand the rigors of laboratory use. The one-piece jacketed design achieves greater distillation efficiency. Vigreux indents run the entire length of the column and act as the packing for the column.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service