Z418536
Aldrich® System 45™ vessel with cap and fritted disc
capacity 125 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
Recommended Products
manufacturer/tradename
Aldrich
L
110 mm
capacity
125 mL
disc diam.
30 mm
pore size
coarse
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cylindrical vessel has a 32 mm cap with PTFE-faced liner. Vessel comes with a sealed coarse porosity fritted disc located to minimize dead space. 2 mm PTFE bottom valve reduces the potential for breakage associated with glass stopcocks. 2 mm PTFE valve requires 1/4-turn to open or close. Valve stem has a 1/4-28 I.D. thread while the O.D. is sized for a 3/8 in. compression fitting. Complete with cap, liner, and 2 mm bottom valve.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service