Skip to Content
Merck
All Photos(1)

Key Documents

Z231924

Duran® beakers

capacity 5,000 mL, low form

Synonym(s):

211067306

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass 3.3

feature

graduations

packaging

pkg of 1 ea

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

H × O.D.

270 mm × 170 mm

capacity

5,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Meets ISO 3819 and DIN 12331 standards.

Features and Benefits

• Complies with ISO 3819• Manufactured from borosilicate glass 3.3• Spout for clean pouring• Fired-on, highly durable white ceramic• Easy-to-read scale with graduation marks to estimate the content

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service