Z114375
WHEATON® Dry-Seal vacuum desiccator
replacement O-ring, diam. 100 mm
Synonym(s):
366022
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104510
NACRES:
NB.43
Recommended Products
manufacturer/tradename
WHEATON® 366022
diam.
100 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Replacement silicone sealing ring for the original WHEATON® Dry-Seal vacuum desiccator
Wheaton vacuum desiccators come complete with desiccator jar, cover, sleeve valve, silicone sealing ring, and aluminum plate. Place your sample inside the desiccator and apply vacuum to the side arm sleeve valve. The cover of the dessicator jar has a molded arrow on the top for alignment to the open position. Simply turn the sleeve valve to close the desiccator.
To open the cover, simply turn sleeve valve to the open position. Once equilibrated, the cover will easily lift off. To prevent freezing and increase performance, lubricating the standard taper sleeve valve with silicone-based vacuum grease is recommended. A 1/4" to 3/8" vacuum hose (not included) is used to connect the desiccator to vacuum or gas sources.
To open the cover, simply turn sleeve valve to the open position. Once equilibrated, the cover will easily lift off. To prevent freezing and increase performance, lubricating the standard taper sleeve valve with silicone-based vacuum grease is recommended. A 1/4" to 3/8" vacuum hose (not included) is used to connect the desiccator to vacuum or gas sources.
- Rugged, heavy soda-lime glass
- Lift off cover for storage above flange
- Silicone sealing ring for greaseless sealing
- Maximum vacuum of 27" Hg (914 hPa)
- Temperature range: 15°C to 80°C
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service