Z100684
Aldrich® single-neck round-bottom flask
capacity 250 mL, joint: ST/NS 14/20
Synonym(s):
bottom flask, flask round, round flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
round bottom flask
single-neck
Joint
joint: ST/NS14/20
sterility
non-sterile
feature
closure type Standard Taper joint
packaging
pack of 1
manufacturer/tradename
Sigma-Aldrich
O.D.
85 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service