Y906581
Cylinder
lecture bottle, carbon steel, 3/8 in. NPT
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
carbon steel
Quality Level
100
200
parameter
1800 psi max. pressure
O.D. × I.D. × L
2 in. × 1.86 in. × 11.625 in.
capacity
450 mL
wall thickness
0.07 in.
weight
725 g
fitting
3/8 in. NPT
Looking for similar products? Visit Product Comparison Guide
Related Categories
Other Notes
This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service