Y906557
Cylinder
lecture bottle, stainless steel, 1/4 in. NPT
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12142200
NACRES:
NA.12
Recommended Products
material
stainless steel
Quality Level
parameter
1800 psi max. pressure
O.D. × I.D. × L
2 in. × 1.86 in. × 11.625 in.
capacity
450 mL
wall thickness
0.07 in.
weight
777 g
fitting
1/4 in. NPT
Looking for similar products? Visit Product Comparison Guide
Related Categories
Other Notes
This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service