Skip to Content
Merck
All Photos(1)

Key Documents

WHAWB100036

Qiagen® Multi Barrier Pouch

small, size , L x W 3.75" x 3" (9.5 cm x 7.6 cm), pkg of 100 ea

Synonym(s):

FTA archiving, Multi Barrier Pouch 3.75" x 3" (100), Whatman fta, Z747408, fta Whatman

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105500
NACRES:
NB.22

packaging

pkg of 100 ea

manufacturer/tradename

Qiagen WB100036

size

, L x W 3.75" x 3" (9.5 cm x 7.6 cm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Small size 3.75 x 3 inch (9.5 x 7.6 cm) Multi-Barrier Pouches for transport or storage of QIAcard FTA Mini and Micro formats.

Features and Benefits

  • Laminated layers maintain sample integrity and security by protecting the card from exposure to gas or liquid contamination.
  • The outer paper surface is suitable for labeling or writing. The Multi-Barrier Pouch has a resealable closure. To optimize sample integrity FTA Cards are stored in a Multi-Barrier Pouch with a desiccant packet.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

FTA is a trademark of Qiagen Group
QIAcard is a trademark of Qiagen Group
Qiagen is a registered trademark of Qiagen Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This article describes the evaluation of Whatman FTA cards from Cytiva for their ability to collect, store, and isolate high-quality RNA from a variety of crude biological samples.

Protocols

This study examined the yield and quality of DNA from samples applied to Whatman FTA cards, using five common methods of DNA extraction.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service