WHA77009917
Whatman® UNIFILTER® 24 well filter plates
10-12 μm, natural polypropylene, melt brown polypropylene membrane, non-sterile, biomolecule, 25 ea
Synonym(s):
Z746606, micro plate, multiwell plate, well plates
About This Item
Recommended Products
product name
Whatman® UNIFILTER® plates 24, 10 to 12 μm melt blown polypropylene, natural polypropylene, filter bottom with long drip director
material
polypropylene
feature
10 to 12 μm melt blown polypropylene, natural polypropylene, filter bottom with long drip director
packaging
pkg of 25 ea
manufacturer/tradename
Whatman 7700-9917
Whatman Article No. 28420850 (US reference)
size
24 well
well maximum volume
10 μm
working volume
10 mL
pore size
10-12 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Polypropylene microplate for biomolecule purification
Applications such as combinatorial chemistry library generation that require large sample volumes depend on microplates capable of filtering and holding these volumes. Biomolecule purification by solid phase extraction (SPE) is an example of one such an application.
Whatman UNIFILTER 24 well microplates are well suited for large sample volume filtration. As SPE plates, they possess high heat and chemical resistance, as well as novel long drip directors that minimize the risk of well-to-well cross-contamination.
Features and Benefits
- Polypropylene microplate is heat and chemical resistant
- 24 well microplate with 10 mL wells appropriate for large sample volumes
- No cross talk: patented integral filter drip director design prevents well-to-well cross contamination
- Filtration media options include glass microfiber, melt-blown polypropylene, PTFE, VFE
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service