WHA68093012
Whatman® Anotop® 10 Plus syringe filters
pore size 0.1 μm, alumina based membrane
Synonym(s):
Whatman filter, Z677124, syringe filter, syringe filters
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
alumina based membrane
polypropylene housing
sterility
non-sterile
packaging
pack of 50
manufacturer/tradename
Whatman 6809-3012
Whatman Article No. 28420399 (US reference)
diam.
10 mm
volume
≤10 mL
pore size
0.1 μm
fitting
female Luer inlet (lock)
male Luer outlet
Related Categories
Application
Applications:
- Filtration of heavily particulate loaded samples prior to HPLC
- Removal of solids prior to UV/Vis analysis
Features and Benefits
- Capillary pore structure for well-defined particle filtration
- Low protein binding filter for applications requiring high protein recovery
- Integrated glass microfiber prefilter for filtering larger volumes of difficult-to-filter samples
Suitability
Suitable for removal of solids prior to UV/Vis analysis. Suitable with aqueous or organic solutions.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service