WHA68099232
Whatman® Anotop® IC and LC syringe filter
Anotop 10 IC Syringe Filter, pore size 0.2 μm, polypropylene housing
Synonym(s):
Whatman filter, Z747742, syringe filter, syringe filters
About This Item
material
alumina based membrane (Anopore)
polypropylene housing
sterility
non-sterile
packaging
pkg of 50 ea
manufacturer/tradename
Whatman 6809-9232
Whatman Article No. 28420422 (US reference)
diam.
10 mm
volume
20 μL
pore size
0.2 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Applications: Ion chromatography sample preparation, HPLC sample preparation
Features and Benefits
- 10 mm diameter syringe filters
- 25 mm diameter syringe filters
- Each batch certified for IC
- Enhanced consistency of analytical results
- Extended column life
- Certified and guaranteed low levels of anion leaching for improved results
Features and Benefits
- Each batch is certified for low levels of anion leaching in ion chromatography (IC) filtration
- Filters large particulates, extending column life and increasing peak resolution
- Narrow pore size distribution and capillary pore structure for consistent results from a syringe filter
Suitability
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service