WHA3001917
Whatman® cellulose chromatography papers
1 Chr sheets, 46 x 57 cm, 100/pk
Synonym(s):
Whatman paper, Z270822, blotting paper, chromatography papers
About This Item
Recommended Products
material
cellulose membrane
sheets
grade
for chromatography
sterility
non-sterile
feature
1 CHR
packaging
pack of 100
manufacturer/tradename
Whatman 3001-917
Whatman Article No. 28419184 (US reference)
parameter
130 mm/30 min flow rate
W × L
46 cm × 57 cm
basis weight
87 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Also widely used in protein and nucleic acid blotting.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service