WHA1950004
Whatman® glass microfiber filtration funnel
Filter Funnel, 3-piece, volume 36 mL, diam. 47 mm
Synonym(s):
Whatman filter, Z741167, filter funnel, glass funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
feature
Filter Funnel, 3-piece
packaging
pkg of 1 ea
manufacturer/tradename
Cytiva
Whatman 1950-004
Whatman Article No. 28418622 (US reference)
diam.
47 mm
volume
36 mL
capacity
36 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Chemically resistant - 3-Piece construction consists of glass cylinder and base with a polymeric membrane support.
- Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes.
- Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter.
- Eliminate carry-over -speed of design facilitates easy and thorough cleaning between use.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service