Skip to Content
Merck
All Photos(1)

Key Documents

WHA1950027

Whatman® glass microfiber filtration funnel

3-piece, capacity 400 mL, diam. 70 mm

Synonym(s):

Z753149

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

glass microfiber

packaging

pk of 1

manufacturer/tradename

Whatman 1950-027
Whatman Article No. 28418627 (US reference)

capacity

400 mL
400 mL

diam.

70 mm

filter diam.

70 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Chemically resistant - 3-Piece construction consists of glass cylinder and base with a polymeric membrane support.
  • Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes.
  • Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter.
  • Eliminate carry-over -speed of design facilitates easy and thorough cleaning between use.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service